Apply to be a TradeMaster!
Main product image of 3-Way Residential Framed Grounding Toggle Switch, 15A - Brown (120V)
Magnifying glass
Hover image to zoom

3-Way Residential Framed Grounding Toggle Switch, 15A - Brown (120V)

Brand:
Leviton
SKU:
1453-2
Rating:
(0)
Q&A:
(0)
3-Way Residential Framed Grounding Toggle Switch, 15A - Brown (120V)
Magnifying glass
Hover image to zoom
$1.53 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Color
Brown
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential

Description

–
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, - Brown

Tried-and-true toggle designs, Leviton Residential Grade AC Quiet Switches cover all the bases; they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic, and they feature large head, hardened triple-drive screws for easy installation. Leviton’s traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.

Features:
  • Tried-and-true toggle designs
  • Available in a wide variety of configurations

Specifications:
  • Grounding: Grounding
  • Feature: Framed
  • Amperage: 15 Amp
  • Voltage: 120 VAC
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V
  • Max. Amperage: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Brown
  • Standards and Certifications: UL/CSA

Specs

–
Type:

3-Way

Voltage:

120v

Horse Power:

1/2

Terminations:

Quickwire Push-In & Side

Ground:

Grounding

Color:

Brown

Features:

Framed

Material:

Thermoplastic

Amperage:

15

Grade:

Residential

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy