Apply to be a TradeMaster!
Main product image of 3-Way Toggle  Light Switch - Ivory (120V)
Magnifying glass
Hover image to zoom

3-Way Toggle Light Switch - Ivory (120V)

Brand:
Leviton
SKU:
1453-2I
Rating:
(1)
Q&A:
(0)
3-Way Toggle  Light Switch - Ivory (120V)
Magnifying glass
Hover image to zoom
$1.60 each
BOX UP & SAVE 4%
$15.40 box of 10
$1.54 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

–
The Leviton 1453-2I is a 3-way switch allowing you to use it as a standalone switch or pair it with another to control a single device. You will save money if you decide to upgrade in the future and add a second switch because you will eliminate the need to replace this one. This product features side mount wiring (allows use of both copper and copper/aluminum wiring) as well as Leviton's Quickwire push-in wiring on the rear (for use with copper wiring). With the ease of the Quickwire you need to do nothing more than push the wire into the rear of the switch and a spring action will automatically clamp the wire and insure a good electrical connection. The Leviton 1453-2I also Includes an available grounding screw. The impact resistant thermoplastic body is built strong to endure years of use as well as being resistant to a wide temperature range.

Wallplate not included.

Features:
  • Quick and Easy Installation
  • Leviton's Simplified Quickwire System
  • Side and Rear Wiring
  • Grounding Screw Attached
  • Accepts Wiring Up to #12 AWG; #14 AWG in Canada
  • Durable Impact-Resistant Thermoplastic Switch and Frame

Specifications:
  • Color: Ivory
  • Type: 3-Way, Standard Size
  • Ground: Grounding
  • Feature: Framed
  • Amperage: 15 Amp
  • Voltage: 120V
  • HP Rating: 1/2HP-120V
  • Max Amp: 12 Amp
  • Wire Size: up to #12 AWG, #14 AWG in Canada
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Certifications: UL/CSA

Specs

–
Type:

3-Way

Poles:

3

Voltage:

120v

Horse Power:

1/2

Terminations:

Quickwire Push-In & Side

Ground:

Grounding

Color:

Ivory

Features:

Framed

Material:

Thermoplastic

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

IT came on time and good quality as advertised
ade
Richmond CA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy