Apply to be a TradeMaster!
Main product image of 3-Way Toggle Light Switch - Light Almond (120V)
Magnifying glass
Hover image to zoom

3-Way Toggle Light Switch - Light Almond (120V)

Brand:
Leviton
SKU:
1453-2T
Rating:
(0)
Q&A:
(0)
3-Way Toggle Light Switch - Light Almond (120V)
Magnifying glass
Hover image to zoom
$2.06 each
BOX UP & SAVE 6%
$19.30 box of 10
$1.93 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Color
Light Almond
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

–
Leviton 3-Way Toggle framed AC quiet switch in light almond color features a steel strap for convenient mounting and comes with a durable thermoplastic actuator/body. It has a voltage rating of 120 VAC, current rating of 15 Amps and power rating of 1/2 hp. It comes with quick wire push-in wiring/side wiring/large head triple-drive combination screws, enabling an easy installation. Quick wire supports up to 14 AWG solid copper wire and terminal screws supports up to 12 AWG copper or copper-clad wires. It measures 1.310 Inch x 1.010 Inch x 4.200 Inch and operates between -40 to 65 deg C temperature. Grounding switch can be used in residential applications and has a long-lasting, impact-resistant toggle and frame. It has V-2/UL94 flammability rating to withstand harsh environmental conditions. Switch is CSA certified and UL listed..

Wallplate not included.

Features:
  • Quick and Easy Installation
  • Leviton's Simplified Quickwire System
  • Side and Rear Wiring
  • Grounding Screw Attached
  • Accepts Wiring Up to #12 AWG; #14 AWG in Canada
  • Durable Impact-Resistant Thermoplastic Switch and Frame
  • 2 Year Warranty Through the Manufacturer

Specifications:
  • Grounding: Grounding
  • Feature: Framed
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V
  • Max. Amperage: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Light Almond
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

–
Type:

3-Way

Voltage:

120v

Poles:

3

Horse Power:

1/2

Ground:

Grounding

Terminations:

Quickwire Push-In & Side

Color:

Light Almond

Material:

Thermoplastic

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy