Apply to be a TradeMaster!
Main product image of 15A 3-way Toggle Switch, Non-grounding (Brown)
Magnifying glass
Hover image to zoom

15A 3-way Toggle Switch, Non-grounding (Brown)

Brand:
Leviton
SKU:
1453-CP
Rating:
(0)
Q&A:
(0)
15A 3-way Toggle Switch, Non-grounding (Brown)
Magnifying glass
Hover image to zoom
$1.74 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
15 Amps

Description

–
Features
  • NOTE: In Canada, a general-use switch does not require attachment to a grounding/bonding wire when installed in a grounded/bonded flush device box.
  • Quickwire push-in terminals accept #14 AWG solid copper (CU) wire only
  • Side wiring accepts #10, #12 and #14 AWG copper (CU) or #10 and #12 copper clad (CC) wire
  • Tried-and-true toggle designs, Leviton Residential Grade AC Quiet Switches cover all the bases; they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic, and they feature large head, hardened triple-drive screws for easy installation. Leviton's traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.

Specifications
  • Grounding: Non-Grounding
  • Body Material: Thermoplastic
  • RoHS Compliant: FALSE
  • Strap Material: Steel
  • Voltage: 120 VAC
  • Termination: Quickwire Push-In & Side
  • Type: Toggle Switch
  • Amperage: 15 A
  • Country of Origin: Please Contact Customer Service
  • Feature: Framed
  • Actuator Material: Thermoplastic
  • Color: Brown
  • Pole: 3
  • Warranty: 2-Year Limited
  • Max. Amperage: 12 Amp
  • Terminal Accom.: Side wiring accepts #10, #12 and #14 AWG copper (CU) or #10 and #12 copper clad (CC) wire, Quickwire push-in terminals accept #14 AWG solid copper (CU) wire only
  • Standards and Certifications: UL/CSA
  • HP Rating: 1/2HP-120V

Specs

–
Color:

Brown

Material:

Thermoplastic

Terminations:

Quickwire Push-In

Slide Wire

Ground:

Non-Grounding

Warranty:

2 years

Amperage:

15

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy