Apply to be a TradeMaster!
Main product image of 3-Way Framed Non-Grounding Toggle Light Switch - White (120V)
Magnifying glass
Hover image to zoom

3-Way Framed Non-Grounding Toggle Light Switch - White (120V)

Brand:
Leviton
SKU:
1453-WCP
Rating:
(0)
Q&A:
(0)
3-Way Framed Non-Grounding Toggle Light Switch - White (120V)
Magnifying glass
Hover image to zoom
$3.93 each
In Stock
In Stock
Get 1 Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Color
White
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Non-Grounding, Quickwire Push-In & Side Wired, - White Made in USA


Tried-and-true toggle designs, Leviton Residential Grade AC Quiet Switches cover all the bases; they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic, and they feature large head, hardened triple-drive screws for easy installation. Leviton's traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.


Wallplate not included.


Features:

  • Quick and Easy Installation
  • Leviton's Simplified Quickwire System
  • Side and Rear Wiring
  • Accepts Wiring Up to #12 AWG; #14 AWG in Canada
  • Durable Impact-Resistant Thermoplastic Switch and Frame


Specifications:

  • Color: White
  • Type: 3-Way, Standard Size
  • Feature: Framed
  • Amperage: 15 Amp
  • Voltage: 120V
  • HP Rating: 1/2HP-120V
  • Max Amp: 12 Amp
  • Non-Grounding
  • Wire Size: up to #12 AWG, #14 AWG in Canada
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Certifications: UL/CSA

Specs

Type:

3-Way

Voltage:

120v

Horse Power:

1/2

Ground:

Non-Grounding

Terminations:

Quickwire Push-In & Side

Color:

White

Material:

Thermoplastic

Grade:

Residential

Application:

Light Switch

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy