Apply to be a TradeMaster!
Main product image of 15A Plug-in Switch Tap w/ On/off Switch , Grounding (White)
Magnifying glass
Hover image to zoom

15A Plug-in Switch Tap w/ On/off Switch , Grounding (White)

Brand:
Leviton
SKU:
1470-W
Rating:
(0)
Q&A:
(0)
15A Plug-in Switch Tap w/ On/off Switch , Grounding (White)
Magnifying glass
Hover image to zoom
$7.47 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Conserves electricity by helping to eliminate standby (vampire) power
  • Design accommodates two switch taps to be placed into any duplex outlet
  • Rocker switch design for easy ON/OFF switching
  • cCSAus and NOM compliant
  • 5-15R
  • 3-prong, 15A-125VAC outlet
  • Ideal for lamps, appliances, electronics and other 3-prong equipment
  • Available in White, Ivory and Black
  • Offers a quick easy way to switch power ON and OFF for household appliances and holiday lights

Specifications
  • Grounding: Grounding
  • Plug Type: Polarized Plug
  • Wire: 3
  • Feature: Indoor Only
  • Pole: 2
  • NEMA: 5-15R
  • Warranty: 2-Year Limited
  • Color: White
  • RoHS Compliant: TRUE
  • Country of Origin: China
  • Voltage: 125 VAC
  • Amperage: 15 A

Specs

–
Amperage:

15

NEMA Rating:

5-15R

Poles:

2

Color:

White

Ground:

Grounding

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy