Shop Klein Tools Limited Time Promotion
Main product image of 15A, 125V NEMA 1-15, 2P, 2W, Plug, Straight Blade, Non-Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 1-15, 2P, 2W, Plug, Straight Blade, Non-Grounding, Wetguard (Yellow)

Brand:
Leviton
SKU:
14W04
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 1-15, 2P, 2W, Plug, Straight Blade, Non-Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom
$26.32 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
Santoprene TPV
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • WATERTIGHT- When mated or caps are on, feature IP69K ratings for high-temperature, high-pressure washdowns
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents
  • THE BRAND YOU TRUST- Backed by a lifetime warranty
  • 1-15P
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance
  • UNIQUE DESIGN- Exclusive tongue and groove design provides superior ingress protection from water, dirt and debris

Specifications
  • Bushing: Santoprene TPV
  • RoHS Compliant: FALSE
  • CSA C22.2 No. 42: File LR-406
  • IP Rating: IP66, IP67, IP69K
  • Wire: 2
  • NOM: 57
  • Flammability: Rated V-2 per UL 94
  • Clamps: Electroless Nickel-coated Brass
  • Dielectric Voltage: Withstands 2000V per UL498
  • ANSI: C-73
  • Device Type: Straight Blade Plug
  • Environment: Wet
  • Current Limiting: Full Rated Current
  • Operating Temperature: -40 °C to 60 °C
  • Warranty: Limited Lifetime Warranty
  • Wire Module: Nylon
  • Blades/Contacts: Electroless Nickel-coated Brass
  • Body Material: Santoprene TPV
  • Terminal Accom.: 18-10 AWG
  • Cord Grip Range (in): .234-.687
  • Color: Yellow
  • Terminal Screws: Electroless Nickel-coated Brass
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Amperage: 15 A
  • NEMA: WD-6
  • Pole: 2
  • Compression Nut, Strain Relief: Nylon
  • Assembly Screws: Stainless Steel, Non-Magnetic
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Brand: Wetguard
  • Body Interior: Nylon
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Country of Origin: Mexico
  • UL: 498
  • Voltage: 125 VAC

Specs

–
Color:

Yellow

Material:

Santoprene TPV

Country of Origin:

Mexico

Amperage:

15

Poles:

2

NEMA Rating:

WD-6

Series:

Wetguard

Product Type:

Straight Blade Plug

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy