Apply to be a TradeMaster!
Main product image of 15A, 347V NEMA 24-15P, 2P, 3W, Plug, Straight Blade, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom

15A, 347V NEMA 24-15P, 2P, 3W, Plug, Straight Blade, Grounding, Wetguard (Yellow)

Brand:
Leviton
SKU:
14W15
Rating:
(0)
Q&A:
(0)
15A, 347V NEMA 24-15P, 2P, 3W, Plug, Straight Blade, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom
$76.19 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
EPTR Rubber
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Yellow
Product Highlight: Amperage
15 Amps

Description

–
Features
  • Corrosion resistant, nickel-plated brass blades and terminal screws plus non-magnetic stainless steel face module screws
  • 24-15R
  • Santoprene EPTR housing, grommet, and closure cap resist water, most acids, alkalies, grease, oil, and solvents. EPTR offers enhanced UV stability and resists fungal growth
  • Meets IP66 and IP67 standards when mated with a Wetguard connector or inserted in to a corrosion resistant receptacle with a Wetguard flip lid. Plug caps are available to protect the plug when not used
  • Amperage, voltage, and NEMA configuration are molded into the face module making identification and replacement faster and easier
  • WATERTIGHT- When mated or caps are on, feature IP69K ratings for high-temperature, high-pressure washdowns
  • THE BRAND YOU TRUST- Backed by a lifetime warranty
  • UNIQUE DESIGN- Exclusive tongue and groove design provides superior ingress protection from water, dirt and debris
  • Available in high visibility yellow
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance
  • Corrosion resistant, watertight, and dust tight connector NEMA Type 3, 3S, 4, 4X, 6, & 6P
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents
  • Innovative strain relief and cord sealing system features a deep fluted compression nut, strain relief washer, and EPTR grommet for most reliable seal
  • Interlocking tongue and groove construction between face module and housing prevents moisture and debris from passing around the face module during use

Specifications
  • RoHS Compliant: TRUE
  • Wire Gauge: 18-10 AWG
  • Color: Yellow
  • Amperage: 15 A
  • Grounding: Grounding
  • Blades/Contacts: Nickel-Plated Brass
  • NEMA: 24-15R
  • Cord Range: .375 - .655
  • Environment: Wet
  • Voltage: 347 VAC
  • Assembly Screws: Stainless Steel 300
  • IP Rating: IP66, IP67, IP69K
  • Body Material: EPTR Rubber
  • Warranty: Limited Lifetime Warranty
  • Country of Origin: Mexico
  • Wire: 3
  • Pole: 2
  • Brand: Wetguard
  • Standards and Certifications: UL/CSA
  • Device Type: Straight Blade Plug

Specs

–
Material:

EPTR Rubber

Warranty:

Lifetime Limited

Color:

Yellow

Ground:

Grounding

Series:

Wetguard

Country of Origin:

Mexico

Amperage:

15

Product Type:

Straight Blade Plug

Poles:

2

NEMA Rating:

24-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy