The Day Savers – A National Tradesmen Day Contest
Main product image of 15A, 250V NEMA 6-15P, 2P, 3W, Plug, Straight Blade, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom

15A, 250V NEMA 6-15P, 2P, 3W, Plug, Straight Blade, Grounding, Wetguard (Yellow)

Brand:
Leviton
SKU:
14W49
Rating:
(0)
Q&A:
(0)
15A, 250V NEMA 6-15P, 2P, 3W, Plug, Straight Blade, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom
$30.32 each
In Stock
In Stock
Get 8 Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Yellow
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
EPTR Rubber

Description

Features
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents
  • 6-15P
  • WATERTIGHT- When mated or caps are on, feature IP69K ratings for high-temperature, high-pressure washdowns
  • UNIQUE DESIGN- Exclusive tongue and groove design provides superior ingress protection from water, dirt and debris
  • THE BRAND YOU TRUST- Backed by a lifetime warranty

Specifications
  • UL: 498
  • Bushing: Santoprene TPV
  • Current Limiting: Full Rated Current
  • Country of Origin: Mexico
  • Cord Grip Range (in): .234-.687
  • Environment: Wet
  • Terminal Accom.: 18-10 AWG
  • IP Rating: IP66, IP67, IP69K
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • NEMA: WD-6
  • Pole: 2
  • Warranty: Limited Lifetime Warranty
  • ANSI: C-73
  • CSA C22.2 No. 42: File LR-406
  • Blades/Contacts: Nickel-Plated Brass
  • Cord Range: .375 - .655
  • Voltage: 250 VAC
  • Brand: Wetguard
  • Body Material: EPTR Rubber
  • Device Type: Straight Blade Plug
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • RoHS Compliant: TRUE
  • Operating Temperature: -40 °C to 60 °C
  • Assembly Screws: Stainless Steel 300
  • Wire Module: Nylon
  • Amperage: 15 A
  • Wire: 3
  • Grounding: Grounding
  • Flammability: Rated V-2 per UL 94
  • Terminal Screws: Electroless Nickel-coated Brass
  • Dielectric Voltage: Withstands 2000V per UL498
  • Compression Nut, Strain Relief: Nylon
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • NOM: 57
  • Torque Range: 12-14 in-lbs
  • Color: Yellow

Specs

Series:

Wetguard

Color:

Yellow

Product Type:

Straight Blade Plug

Country of Origin:

Mexico

Amperage:

15

Warranty:

Lifetime Limited

NEMA Rating:

WD-6

Material:

EPTR Rubber

Poles:

2

Ground:

Grounding

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy