Apply to be a TradeMaster!
Main product image of 20A, 125V NEMA 5-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Grounding, Standard Wire Wells Wired, Nylon Strap (Gray)
Magnifying glass
Hover image to zoom

20A, 125V NEMA 5-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Grounding, Standard Wire Wells Wired, Nylon Strap (Gray)

Brand:
Leviton
SKU:
15378-CWP
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA 5-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Grounding, Standard Wire Wells Wired, Nylon Strap (Gray)
Magnifying glass
Hover image to zoom
$31.33 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Gray
Product Highlight: Material
Nylon

Description

–
Features
  • Leviton's Straight Blade Power Inlets are suitable for industrial indoor and outdoor applications. Glass-filled thermoplastic cover and plate provides outstanding impact resistance and durability. Stainless steel external hardware resists corrosive effects of moisture as dual gaskets, one under plate and one under lid, provide for a superior weather-resistant fit.
  • 5-20P

Specifications
  • Dielectric Voltage: Withstands 1500V per UL498
  • Grounding Screw: Brass 8-32
  • ANSI: C-73
  • Terminal Screws: Brass 10-32
  • Environment: Dry
  • Pole: 2
  • Device Type: Straight Blade Flanged Inlet
  • Flammability: Rated V-2 per UL 94
  • Grounding: Grounding
  • Current Limiting: Full Rated Current
  • At Rated Voltage: 1 HP
  • Wire: 3
  • Face Material: Nylon
  • Strap Material: Nylon
  • Country of Origin: United States
  • Termination: Standard Wire Wells
  • Color: Gray
  • Warranty: 10-Year Limited
  • UL498: File E13393
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Operating Temperature: -40 °C to 60 °C
  • CSA C22.2 No. 42: File LR-16347
  • Line Contacts: Brass
  • RoHS Compliant: TRUE
  • NEMA: WD-6
  • Cover and Plate Material: Glass-Filled Thermoplastic
  • Product ID: Markings are permanently marked on device
  • Voltage: 125 VAC
  • Amperage: 20 A
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Terminal Accom.: 18-10 AWG
  • Body Material: Nylon

Specs

–
Amperage:

20

Product Type:

Straight Blade Flanged Inlet

Ground:

Grounding

NEMA Rating:

WD-6

Warranty:

10 years

Terminations:

Standard Wire Wells

Color:

Gray

Poles:

2

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy