Apply to be a TradeMaster!
Main product image of 20A, 125V NEMA 5-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade, Grounding, Back Wired, Thermoplastic Nylon Strap (White)
Magnifying glass
Hover image to zoom

20A, 125V NEMA 5-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade, Grounding, Back Wired, Thermoplastic Nylon Strap (White)

Brand:
Leviton
SKU:
15379-C
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA 5-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade, Grounding, Back Wired, Thermoplastic Nylon Strap (White)
Magnifying glass
Hover image to zoom
$15.30 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Super Tough Nylon

Description

–
Features
  • 5-20R
  • Leviton's Straight Blade Power Outlets are suitable for industrial indoor and outdoor applications. Glass-filled thermoplastic cover and plate provides outstanding impact resistance and durability. Stainless steel external hardware resists corrosive effects of moisture as dual gaskets, one under plate and one under lid, provide for a superior weather-resistant fit.

Specifications
  • Brand: Black and White
  • Device Type: Straight Blade Flanged Outlet
  • Operating Temperature: -40 °C to 60 °C
  • Wire: 3
  • ANSI: C-73
  • UL 498: File E13399
  • Terminal Screws: Brass
  • Country of Origin: Mexico
  • Strap Material: Thermoplastic Nylon
  • Voltage: 125 VAC
  • Face Material: Nylon
  • Dielectric Voltage: Withstands 2000V per UL498
  • Body Material: Super Tough Nylon
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Amperage: 20 A
  • Current Interrupting: Certified for current interrupting at full rated current
  • Blades/Contacts: Solid Brass
  • Assembly Screws: Steel, Zinc Plated
  • Screw Terminal Torque: 10-14 in-lbs
  • RoHS Compliant: TRUE
  • Grounding: Grounding
  • UL Fed Spec WC-596: File E13393
  • Warranty: Limited Lifetime Warranty
  • NOM: 57
  • Color: White
  • Termination: Back
  • Terminal Accom.: 18-10 AWG
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Environment: Dry
  • NEMA: WD-6
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • CSA C22.2 No. 42: File LR-406
  • Wire Module: Nylon
  • Pole: 2
  • Flammability: Rated V-2 per UL 94

Specs

–
Color:

White

Country of Origin:

Mexico

Amperage:

20

Poles:

2

Product Type:

Straight Blade Flanged Outlet

Terminations:

Back Wire

Ground:

Grounding

NEMA Rating:

WD-6

Warranty:

Lifetime Limited

Series:

Black & White

Material:

Super Tough Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy