Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Grounding, Corrosion Resistant, Dustguard (Yellow)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Grounding, Corrosion Resistant, Dustguard (Yellow)

Brand:
Leviton
SKU:
1547-P
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Grounding, Corrosion Resistant, Dustguard (Yellow)
Magnifying glass
Hover image to zoom
$26.65 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Yellow
Product Highlight: Material
Santoprene TPV
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • DURABLE- Engineered to IP44 Splash proof and dust-tight standards
  • 5-15R
  • BATTLE THE ELEMENTS- Feature rugged construction that resists impact, sunlight, chemicals and rough use
  • UNIQUE DESIGN- Unique cord clamp accepts a wide range of cord sizes, providing a secure grip without damaging the cords
  • Corrosion Resistant
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance

Specifications
  • Current Limiting: Full Rated Current
  • NEMA: WD-6
  • Terminal Accom.: 18-10 AWG
  • Wire Module: Thermoplastic
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Amperage: 15 A
  • Dielectric Voltage: Withstands 2000V per UL498
  • Pole: 2
  • Warranty: 2-Year Limited
  • Cord Range: .375 - .655
  • Blades/Contacts: Solid Brass
  • Environment: Corrosive
  • Operating Temperature: -40 °C to 60 °C
  • Flammability: Rated V-2 per UL 94
  • Wire Gauge: 18-12 AWG
  • Color: Yellow
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Compression Nut, Strain Relief: Nylon
  • Country of Origin: Mexico
  • UL: 498
  • Brand: Dustguard
  • NOM: 57
  • Voltage: 125 VAC
  • Assembly Screws: Stainless Steel
  • Device Type: Straight Blade Connector
  • ANSI: C-73
  • RoHS Compliant: TRUE
  • Wire: 3
  • Body Material: Santoprene TPV
  • Grounding: Grounding
  • Terminal Screws: Electroless Nickel-coated Brass
  • Bushing: Santoprene TPV
  • UL Fed Spec WC-596: File E13393

Specs

–
Ground:

Grounding

Amperage:

15

Country of Origin:

Mexico

Product Type:

Straight Blade Connector

Color:

Yellow

Series:

Dustguard

Material:

Santoprene TPV

Warranty:

2 years

NEMA Rating:

WD-6

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy