Apply to be a TradeMaster!
Main product image of Python Straight Blade Plug
Magnifying glass
Hover image to zoom

Python Straight Blade Plug

Brand:
Leviton
SKU:
15656-VY
Rating:
(0)
Q&A:
(0)
Python Straight Blade Plug
Magnifying glass
Hover image to zoom
$12.31 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Super Tough Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Yellow

Description

–
Features
  • 6-15P

Specifications
  • Grounding: Grounding
  • Blades/Contacts: Solid Brass
  • Country of Origin: Mexico
  • Standards and Certifications: UL/CSA
  • Environment: Dry
  • NEMA: 6-15P
  • Environment: Dry
  • Color: Yellow
  • Warranty: 2-Year Limited
  • Cord Range: .250 - .650
  • Amperage: 15 A
  • Brand: Python
  • Assembly Screws: Steel, Zinc Plated
  • Device Type: Straight Blade Plug
  • Wire: 3
  • Torque Range: 12-14 in-lbs
  • Pole: 2
  • RoHS Compliant: TRUE
  • Body Material: Super Tough Nylon
  • Voltage: 250 VAC
  • Wire Gauge: 18-10 AWG

Specs

–
NEMA Rating:

6-15P

Material:

Super Tough Nylon

Series:

Python

Ground:

Grounding

Amperage:

15

Poles:

2

Warranty:

2 years

Country of Origin:

Mexico

Color:

Yellow

Product Type:

Straight Blade Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy