Apply to be a TradeMaster!
Main product image of 15A, 250V NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Grounding, Python (Yellow)
Magnifying glass
Hover image to zoom

15A, 250V NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Grounding, Python (Yellow)

Brand:
Leviton
SKU:
15659-VY
Rating:
(0)
Q&A:
(0)
15A, 250V NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Grounding, Python (Yellow)
Magnifying glass
Hover image to zoom
$22.18 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Yellow
Product Highlight: Material
Super Tough Nylon

Description

–
Features
  • 6-15R
  • When it comes to the demanding nature of today's commercial and industrial electrical environments, ruggedness and ease of installation are the features you look for first in any line of plugs and connectors. Leviton's Python straight-blade plugs and connectors hold up under the most exacting requirements, the toughest conditions, the roughest handling. Python's exceptional design features meet your needs for a quick, easy-to-wire plug and connector system, a must in today's faced-paced world where lost minutes on a job can translate into lost profits.

Specifications
  • Body Material: Super Tough Nylon
  • ANSI: C-73
  • Amperage: 15 A
  • Operating Temperature: -40 °C to 60 °C
  • Country of Origin: Mexico
  • UL 498: File E13399
  • NEMA: WD-6
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Assembly Screws: Steel, Zinc Plated
  • Current Interrupting: Certified for current interrupting at full rated current
  • Wire Module: Nylon
  • Blades/Contacts: Solid Brass
  • Wire: 3
  • Pole: 2
  • Clamp Insert: Nylon
  • Cord-Clamp: Nylon
  • Brand: Python
  • CSA C22.2 No. 42: File LR-406
  • Warranty: 2-Year Limited
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Grounding: Grounding
  • Voltage: 250 VAC
  • Back Cover: Thermoplastic
  • Flammability: Rated V-2 per UL 94
  • Cord Range: .245 - .700
  • Device Type: Straight Blade Connector
  • RoHS Compliant: TRUE
  • Color: Yellow
  • Environment: Dry
  • NOM: 57
  • Terminal Screws: Brass
  • Terminal Accom.: 18-10 AWG
  • Dielectric Voltage: Withstands 2000V per UL498
  • Product ID: Ratings and NEMA I.D. permanently marked on device

Specs

–
Warranty:

2 years

Poles:

2

NEMA Rating:

WD-6

Ground:

Grounding

Amperage:

15

Series:

Python

Color:

Yellow

Country of Origin:

Mexico

Material:

Super Tough Nylon

Product Type:

Straight Blade Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy