Apply to be a TradeMaster!
Main product image of 15A, 250V Flanged Outlet Receptacle, Straight Blade, Industrial Grade
Magnifying glass
Hover image to zoom

15A, 250V Flanged Outlet Receptacle, Straight Blade, Industrial Grade

Brand:
Leviton
SKU:
15679-C
Rating:
(0)
Q&A:
(0)
15A, 250V Flanged Outlet Receptacle, Straight Blade, Industrial Grade
Magnifying glass
Hover image to zoom
$13.70 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • 6-15R
  • Leviton's Straight Blade Power Outlets are suitable for industrial indoor and outdoor applications. Glass-filled thermoplastic cover and plate provides outstanding impact resistance and durability. Stainless steel external hardware resists corrosive effects of moisture as dual gaskets, one under plate and one under lid, provide for a superior weather-resistant fit.

Specifications
  • Warranty: Limited Lifetime Warranty
  • Brand: Black and White
  • Wire Module: Nylon
  • Terminal Accom.: 18-10 AWG
  • NOM: 57
  • Operating Temperature: -40 °C to 60 °C
  • Screw Terminal Torque: 10-14 in-lbs
  • Grounding: Grounding
  • Body Material: Super Tough Nylon
  • Country of Origin: Mexico
  • Pole: 2
  • ANSI: C-73
  • Termination: Back
  • NEMA: WD-6
  • RoHS Compliant: TRUE
  • Terminal Screws: Brass
  • Assembly Screws: Steel, Zinc Plated
  • Amperage: 15 A
  • Flammability: Rated V-2 per UL 94
  • Environment: Dry
  • Color: White
  • Face Material: Nylon
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Strap Material: Thermoplastic Nylon
  • Current Interrupting: Certified for current interrupting at full rated current
  • Voltage: 250 VAC
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Blades/Contacts: Solid Brass
  • Device Type: Straight Blade Flanged Inlet
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • UL 498: File E13399
  • CSA C22.2 No. 42: File LR-406
  • Dielectric Voltage: Withstands 2000V per UL498
  • UL Fed Spec WC-596: File E13393
  • Wire: 3

Specs

–
NEMA Rating:

WD-6

Terminations:

Back Wire

Product Type:

Straight Blade Flanged Inlet

Amperage:

15

Series:

Black & White

Color:

White

Country of Origin:

Mexico

Ground:

Grounding

Warranty:

Lifetime Limited

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy