Apply to be a TradeMaster!
Main product image of 15 Series Cam-Type Female Plug, Contact & Insulator, Detachable, Crimp Tube Termination, #8, #4 AWG, 140A Max, Type 3R When Mated (Blue)
Magnifying glass
Hover image to zoom

15 Series Cam-Type Female Plug, Contact & Insulator, Detachable, Crimp Tube Termination, #8, #4 AWG, 140A Max, Type 3R When Mated (Blue)

Brand:
Leviton
SKU:
15D24-UB
Rating:
(0)
Q&A:
(0)
15 Series Cam-Type Female Plug, Contact & Insulator, Detachable, Crimp Tube Termination, #8, #4 AWG, 140A Max, Type 3R When Mated (Blue)
Magnifying glass
Hover image to zoom
$26.13 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
140 Amps
Product Highlight: Voltage
600V
Product Highlight: Color
Blue

Description

–
Features
  • UL: 1691, 508 35k A / 600V Short Circuit Current Rating
  • Color-coding provides fast and easy phase identification
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
  • Common applications: entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications
  • NEMA 3R rated for outdoor use when mated

Specifications
  • Country of Origin: Mexico
  • UL: 1691
  • Max. Voltage: 600 Volt
  • Connection Type: Crimped
  • Max. Amperage: 140 Amp
  • Color: Blue
  • Cable Range: 8-4 AWG
  • RoHS Compliant: FALSE
  • CSA: C22.2 No 1691

Specs

–
Amperage:

140

Voltage:

600V

Color:

Blue

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy