Apply to be a TradeMaster!
15 Series Cam-Type Male Panel Receptacle, .5" Threaded Stud, 90-degree, #8, #2 AWG, 150A Max, Type 3R "While-in-Use" (Yellow)

15 Series Cam-Type Male Panel Receptacle, .5" Threaded Stud, 90-degree, #8, #2 AWG, 150A Max, Type 3R "While-in-Use" (Yellow)

Brand:
Leviton
SKU:
15R21-UY
Rating:
(0)
Q&A:
(0)
15 Series Cam-Type Male Panel Receptacle, .5" Threaded Stud, 90-degree, #8, #2 AWG, 150A Max, Type 3R "While-in-Use" (Yellow)
$33.87 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
  • Color-coding provides fast and easy phase identification
  • 15, 16/18, and 17 Series devices are NEMA 3R-Rated for use in outside locations
  • Shatter and crack proof high durometer thermoplastic vulcanizate (TPV - Santoprene)
  • Common applications: entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications

Specifications
  • Country of Origin: Mexico
  • RoHS Compliant: FALSE

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy