Apply to be a TradeMaster!
Main product image of 20A, 125V NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Corrosion Resistant, Grounding, Wetguard- BLACK
Magnifying glass
Hover image to zoom

20A, 125V NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Corrosion Resistant, Grounding, Wetguard- BLACK

Brand:
Leviton
SKU:
15W33-B
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Corrosion Resistant, Grounding, Wetguard- BLACK
Magnifying glass
Hover image to zoom
$45.56 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • DURABLE- Ideal for harsh environments with added resistance against heat, chemical corrosion, and physical abrasion
  • ADVANCED LID DESIGN- Our spring-loaded flip lid is impact and chemical resistant with a Valox PBT cover
  • 5-20R
  • MORE SECURE- Dual-hasp provides additional lockout/tagout option for added security.
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents.

Specifications
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Color: Black
  • Cord Grip Range (in): .234-.687
  • Cord Range: .375 - .655
  • Device Type: Straight Blade Connector
  • Brand: Wetguard
  • Warranty: Limited Lifetime Warranty
  • Wire: 3
  • Terminal Screws: Electroless Nickel-coated Brass
  • Country of Origin: Mexico
  • Dielectric Voltage: Withstands 2000V per UL498
  • Flammability: Rated V-2 per UL 94
  • Pole: 2
  • RoHS Compliant: TRUE
  • NOM: 57
  • Body Material: EPTR Rubber
  • CSA C22.2 No. 42: File LR-406
  • Assembly Screws: Stainless Steel 300
  • NEMA: WD-6
  • Current Limiting: Full Rated Current
  • Bushing: Santoprene TPV
  • Amperage: 20 A
  • Blades/Contacts: Nickel-Plated Brass
  • Voltage: 125 VAC
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Terminal Accom.: 18-10 AWG
  • IP Rating: IP66, IP67, IP69K
  • Wire Module: Nylon
  • Grounding: Grounding
  • Environment: Wet
  • Operating Temperature: -40 °C to 60 °C
  • Compression Nut, Strain Relief: Nylon
  • ANSI: C-73
  • UL: 498

Specs

–
Series:

Wetguard

NEMA Rating:

WD-6

Ground:

Grounding

Color:

Black

Amperage:

20

Country of Origin:

Mexico

Product Type:

Straight Blade Connector

Poles:

2

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy