Apply to be a TradeMaster!
Main product image of 15A, 277V NEMA 7-15R, 2P, 3W, Connector, Straight Blade, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom

15A, 277V NEMA 7-15R, 2P, 3W, Connector, Straight Blade, Grounding, Wetguard (Yellow)

Brand:
Leviton
SKU:
15W34
Rating:
(0)
Q&A:
(0)
15A, 277V NEMA 7-15R, 2P, 3W, Connector, Straight Blade, Grounding, Wetguard (Yellow)
Magnifying glass
Hover image to zoom
$49.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Amperage
15 Amps
Product Highlight: Material
EPTR Rubber
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • BATTLE THE ELEMENTS- Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents
  • 7-15R
  • UNIQUE DESIGN- Exclusive tongue and groove design provides superior ingress protection from water, dirt and debris
  • THE BRAND YOU TRUST- Backed by a lifetime warranty
  • WATERTIGHT- When mated or caps are on, feature IP69K ratings for high-temperature, high-pressure washdowns
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance

Specifications
  • Warranty: Limited Lifetime Warranty
  • RoHS Compliant: TRUE
  • Environment: Wet
  • Body Material: EPTR Rubber
  • Assembly Screws: Stainless Steel 300
  • Voltage: 277 VAC
  • Blades/Contacts: Nickel-Plated Brass
  • Country of Origin: Mexico
  • Cord Range: .375 - .655
  • Standards and Certifications: UL/CSA
  • Wire Gauge: 18-10 AWG
  • Amperage: 15 A
  • Grounding: Grounding
  • NEMA: 7-15R
  • Pole: 2
  • Wire: 3
  • Brand: Wetguard
  • Color: Yellow
  • IP Rating: IP66, IP67, IP69K
  • Device Type: Straight Blade Connector

Specs

–
Color:

Yellow

Poles:

2

Amperage:

15

Ground:

Grounding

Country of Origin:

Mexico

Series:

Wetguard

Material:

EPTR Rubber

Product Type:

Straight Blade Connector

Warranty:

Lifetime Limited

NEMA Rating:

7-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy