Apply to be a TradeMaster!
Main product image of Decora Plus Single Receptacle Outlet,  Smooth Face, 15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Ivory)
Magnifying glass
Hover image to zoom

Decora Plus Single Receptacle Outlet, Smooth Face, 15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Ivory)

Brand:
Leviton
SKU:
16241-I
Rating:
(0)
Q&A:
(0)
Decora Plus Single Receptacle Outlet,  Smooth Face, 15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Ivory)
Magnifying glass
Hover image to zoom
$4.87 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Ivory
Product Highlight: Grade
Commercial

Description

–
Features
  • 5-15R
  • Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Specifications
  • Operating Temperature: -40 °C to 60 °C
  • Color: Ivory
  • Strap Material: Zinc-Plated Steel
  • Line Contacts: Brass Triple-Wipe .031 Thick
  • Flammability: Rated V-2 per UL 94
  • Pole: 2
  • Screw Terminal Torque: 14-18 in-lbs
  • Grounding Screw: Brass 8-32
  • At Rated Voltage: 1/2 HP
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 125 VAC
  • Dielectric Voltage: Withstands 2000V per UL498
  • NOM: 57
  • Body Material: Thermoplastic Nylon
  • Face Material: Thermoplastic Nylon
  • UL498: File E13399
  • Current Limiting: Full Rated Current
  • Clamp Nuts: Zinc-Plated Steel
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Grade: Commercial Specification Grade
  • RoHS Compliant: TRUE
  • Wire: 3
  • Warranty: 10-Year Limited
  • ANSI: C-73
  • Product ID: Ratings are permanently marked on device
  • Termination: Side Wire
  • Country of Origin: Please Contact Customer Service
  • Device Type: Single Receptacle Outlet
  • Terminal Accom.: 14-10 AWG
  • Feature 4: Smooth Face
  • Grounding: Self-Grounding
  • Terminal Screws: Brass 10-32
  • Amperage: 15 A
  • Brand: Decora Plus
  • NEMA: WD-6
  • Ground Clips: Brass-Plated

Specs

–
Amperage:

15

Warranty:

10 years

Product Type:

Single Receptacle

Series:

Decora Plus

Terminations:

Side Wire

Color:

Ivory

Poles:

2

NEMA Rating:

WD-6

Grade:

Commercial

Ground:

Self-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy