Apply to be a TradeMaster!
Main product image of Decora Plus Single Receptacle, 15A, NEMA 5-15R, 2P - White (125V)
Magnifying glass
Hover image to zoom

Decora Plus Single Receptacle, 15A, NEMA 5-15R, 2P - White (125V)

Brand:
Leviton
SKU:
16241-W
Rating:
(0)
Q&A:
(0)
Decora Plus Single Receptacle, 15A, NEMA 5-15R, 2P - White (125V)
Magnifying glass
Hover image to zoom
$5.03 each
BOX UP & SAVE 5%
$48.00 box of 10
$4.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Specifications:
  • Grounding: Self-Grounding
  • Amperage: 15 Amp
  • Voltage: 125 Volt
  • NEMA: 5-15R
  • Pole: 2
  • Wire: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Terminal Accom.: 14-10 AWG
  • Color: White


Standards and Certifications:
  • NEMA: WD-6
  • ANSI: C-73
  • UL498: File E13399
  • NOM: 057

Specs

–
Ground:

Self Grounding

Voltage:

125v

Color:

White

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Side

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy