Apply to be a TradeMaster!
Main product image of 15A Decora Plus Duplex Receptacle/outlet, Commercial Grade, Self-grounding (Gray)
Magnifying glass
Hover image to zoom

15A Decora Plus Duplex Receptacle/outlet, Commercial Grade, Self-grounding (Gray)

Brand:
Leviton
SKU:
16252-GY
Rating:
(0)
Q&A:
(0)
15A Decora Plus Duplex Receptacle/outlet, Commercial Grade, Self-grounding (Gray)
Magnifying glass
Hover image to zoom
$8.40 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Material
PBT, Polyester Blend
Product Highlight: Color
Gray
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
  • 5-15R

Specifications
  • Grounding: Self-Grounding
  • RoHS Compliant: TRUE
  • Terminal Screws: #8 Triple-Drive Brass
  • Grounding Screw: #8 Hex Head, Triple-Drive Brass
  • Face Material: PBT Polyester Blend
  • Line Contacts: 0.030" Phosphor Bronze
  • Pole: 2
  • Temperature Rise: Max 30 °C temperature rise at full rated current
  • Dielectric Voltage: Withstands 3000V min
  • Dielectric Voltage: Withstands 3000V min
  • Terminal Accom.: 14-10 AWG
  • Voltage: 125 VAC
  • CSA C22.2 No. 42: File LR-406
  • Clamp Nuts: Zinc-Plated Steel
  • Body Material: PBT Polyester Blend
  • Country of Origin: Mexico
  • Certification/Listing: cULus, NON-ANCE
  • Termination: Back and Side Wire
  • Grade: Commercial Specification Grade
  • Line Contacts: 0.030" Phosphor Bronze
  • Voltage: 125 VAC
  • At Rated Voltage: 1/2 HP
  • Current Limiting: Full Rated Current
  • Color: Gray
  • Terminal Accom.: 14-10 AWG
  • Termination: Back and Side Wire
  • At Rated Voltage: 1/2 HP
  • Product ID: Ratings are permanently marked on device
  • Ground Clips: Brass-Plated
  • Current Limiting: Full Rated Current
  • Wire: 3
  • Ground Clips: Brass-Plated
  • Face Material: PBT Polyester Blend
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Device Type: Duplex Receptacle Outlet
  • Terminal Screws: #8 Triple-Drive Brass
  • Flammability: Rated V-2 per UL 94
  • Strap Material: Steel (Galvanized G60)
  • Warranty: 10-Year Limited
  • RoHS: RoHS Compliant
  • Feature 4: Smooth Face
  • Operating Temperature: -40 °C to 60 °C
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Operating Temperature: -40 °C to 60 °C
  • Screw Terminal Torque: 14-18 in-lbs
  • Strap Material: Steel (Galvanized G60)
  • Brand: Decora Plus
  • Amperage: 15 A
  • Body Material: PBT Polyester Blend
  • Applicable Standards: UL 498, Fed Spec W-C-596, CSA C22.2 No.42
  • ANSI: C-73
  • Amperage: 15 A
  • Flammability: Rated V-2 per UL 94
  • Color: Gray
  • Product ID: Ratings are permanently marked on device
  • Grounding Screw: #8 Hex Head, Triple-Drive Brass
  • Temperature Rise: Max 30 °C temperature rise at full rated current
  • Pole: 2
  • Wire: 3
  • Grounding: Self-Grounding
  • NOM: 57
  • Color: Gray
  • UL498: File E13399
  • NEMA: 5-15R

Specs

–
Grade:

Commercial

Terminations:

Side Wire

Back Wire

Ground:

Self-Grounding

Material:

PBT

Polyester Blend

Series:

Decora Plus

Country of Origin:

Mexico

Color:

Gray

Product Type:

Duplex Receptacle

Amperage:

15

NEMA Rating:

5-15R

Warranty:

10 years

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy