Shop Klein Tools Limited Time Promotion
Main product image of 15A Decora Plus Isolated Ground Duplex Receptacle/outlet, Self-grounding, Back/Side Wire (Black)
Magnifying glass
Hover image to zoom

15A Decora Plus Isolated Ground Duplex Receptacle/outlet, Self-grounding, Back/Side Wire (Black)

Brand:
Leviton
SKU:
16262-EIG
Rating:
(0)
Q&A:
(0)
15A Decora Plus Isolated Ground Duplex Receptacle/outlet, Self-grounding, Back/Side Wire (Black)
Magnifying glass
Hover image to zoom
$16.56 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Heavy-Duty Industrial
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • Certification/Listing: cULus, NOM-ANCE
  • Product ID: Ratings are permanently marked on device
  • Flammability: Rated V-0 per UL 94
  • Voltage: 125 VAC
  • Color/Feature: Black
  • RoHS Compliant: TRUE
  • Terminal Screws: #8 Triple-Drive Brass
  • Ground Clips: Brass
  • Pole: 2
  • Mounting Screws: Triple-Drive Plated Steel
  • Warranty: 10-Year Limited
  • Applicable Standards: UL 498, Fed Spec W-C-596, CSA C22.2. No. 42
  • Terminal Screws: #8 Triple-Drive Brass
  • Face Material: PBT Polyester Blend
  • Certification/Listing: cULus, NOM-ANCE
  • Horsepower Rating: 1/2 HP
  • Ground Contacts: 0.030" Brass
  • Applicable Standards: UL 498, Fed Spec W-C-596, CSA C22.2. No. 42
  • Body Material: PBT Polyester Blend
  • Terminal Clamps: Brass
  • Grade: Heavy-Duty Industrial Specification Grade
  • Terminal Accom.: #14 AWG - #10 AWG
  • Strap Material: Steel
  • Shutter Mechanism: Acetal
  • Wire Type: Stranded or Solid
  • Line Contacts: 0.030" Phosphor Bronze
  • Device Type: Decora Plus Duplex Receptacle
  • Operating Temperature: -40 °C to 75 °C
  • Screw Terminal Torque: 14-18 in-lbs
  • RoHS: RoHS Compliant
  • Amperage: 15 A
  • Product ID: Ratings are permanently marked on device
  • Grounding: Self-Grounding
  • Grounding Screw: #8 hex head, triple drive Brass
  • ANSI: C-73
  • Face Material: PBT Polyester Blend
  • Termination: Back and Side Wire
  • Ground Clips: Brass
  • Flammability: Rated V-0 per UL 94
  • Horsepower Rating: 1/2 HP
  • Color: Black
  • Country of Origin: Mexico
  • Strap Material: Steel
  • Ground Contacts: 0.030" Brass
  • Terminal ID: Brass - Hot, Green - Ground, Silver - Neutral
  • Termination: Back and Side Wire
  • Terminal Clamps: Brass
  • Operating Temperature: -40 °C to 75 °C
  • Body Material: PBT Polyester Blend
  • RoHS: RoHS Compliant
  • ANSI: C-73
  • Grounding Screw: #8 hex head, triple drive Brass
  • Wire Type: Stranded or Solid
  • Terminal Accom.: #14 AWG - #10 AWG
  • Temperature Rise: Max 30 °C after 250 cycles OL at 200 percent rated current
  • Wire: 3
  • Terminal ID: Brass - Hot, Green - Ground, Silver - Neutral
  • Mounting Screws: Triple-Drive Plated Steel
  • Line Contacts: 0.030" Phosphor Bronze
  • Dielectric Voltage: Withstands 3000 V minimum

Specs

–
Country of Origin:

Mexico

Grade:

Heavy-Duty Industrial

Color:

Black

Poles:

2

Ground:

Self-Grounding

Terminations:

Side Wire

Back Wire

Amperage:

15

Product Type:

Decora Plus Duplex Receptacle

Warranty:

10 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy