Apply to be a TradeMaster!
Main product image of Decora Plus Duplex Receptacle, Back/Side Wired, 15A, NEMA 5-15R, 2P, Ivory (125V)
Magnifying glass
Hover image to zoom

Decora Plus Duplex Receptacle, Back/Side Wired, 15A, NEMA 5-15R, 2P, Ivory (125V)

Brand:
Leviton
SKU:
16262-I
Rating:
(0)
Q&A:
(0)
Decora Plus Duplex Receptacle, Back/Side Wired, 15A, NEMA 5-15R, 2P, Ivory (125V)
Magnifying glass
Hover image to zoom
$16.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Horse Power
1/2 HP
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Features:
  • Brass staked on self-grounding clip
  • Back and side wiring terminals permit fast installation of up to #10 solid or stranded conductors
  • Triple-wipe copper alloy contacts ensure maximum conductivity
  • Backed by a limited 10-year warranty


Electrical Specifications:
  • Terminations: Back or Side Wire
  • Amperage: 15 A
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 3000V min
  • Flammability: Rated V-2 per UL 94
  • Grounding: Self-Grounding
  • Operating Temperature: -40°C to 60°C
  • Pole: 2
  • Temperature Rise: Max 30C at 250 cycles OL at 200 pct rated current
  • Voltage: 125 VAC
  • Wire: 3
Standards and Certifications:
  • ANSI: C-73
  • CSA C22.2 No. 42: File 152105
  • NEMA: WD-6
  • NOM: 057
  • UL498: File E13399
  • Warranty: 10-Year Limited

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

Ivory

Horse Power:

1/2

Terminations:

Back

Side

Ground:

Self Grounding

Grade:

Commercial

Amperage:

15

NEMA Rating:

5-15R

Features:

Tamper Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy