Apply to be a TradeMaster!
Main product image of Decora Plus Commercial Grade Single Receptacle - White (20A, 125V)
Magnifying glass
Hover image to zoom

Decora Plus Commercial Grade Single Receptacle - White (20A, 125V)

Brand:
Leviton
SKU:
16341-W
Rating:
(0)
Q&A:
(0)
Decora Plus Commercial Grade Single Receptacle - White (20A, 125V)
Magnifying glass
Hover image to zoom
$7.68 each
BOX UP & SAVE 4%
$73.50 box of 10
$7.35 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Specifications:
  • AC Horsepower: 1 HP
  • Grounding: Self-Grounding
  • Amerage: 20 Amp
  • Voltage: 125 Volt
  • NEMA: 5-20R
  • Pole: 2
  • Wire: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 250
  • cycles OL at 200 percent rated current
  • Environmental Specifications
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40C to 60C
  • Material Specifications
  • Face Material: Thermoplastic Nylon
  • Body Material: Thermoplastic Nylon
  • Line Contacts: Brass Triple-Wipe .031 Thick
  • Terminal Screws: Brass 10-32
  • Grounding Screw: Brass 8-32
  • Strap Material: Zinc-Plated Steel
  • Clamp Nuts: Zinc-Plated Steel
  • Ground Clips: Brass-Plated
  • Color: White
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Terminal Accom.: 14-10 AWG
  • Product ID: Ratings are permanently marked on device
  • Termination: Side
  • NEMA: 5-20R
  • NEMA: WD-6
  • ANSI: C-73
  • UL498: File E13399
  • NOM: 057
  • Warranty: 10 Year Limited

Specs

–
Amperage:

20

Voltage:

125v

Color:

White

Poles:

2

Ground:

Self Grounding

NEMA Rating:

5-20R

Terminations:

Side

Grade:

Commercial

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy