Apply to be a TradeMaster!
Main product image of 20A Decora Plus Single Receptacle/outlet, Commercial Grade, Tamper-resistant, Self-grounding
Magnifying glass
Hover image to zoom

20A Decora Plus Single Receptacle/outlet, Commercial Grade, Tamper-resistant, Self-grounding

Brand:
Leviton
SKU:
16351-SGW
Rating:
(0)
Q&A:
(0)
20A Decora Plus Single Receptacle/outlet, Commercial Grade, Tamper-resistant, Self-grounding
Magnifying glass
Hover image to zoom
$13.98 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White
Product Highlight: Grade
Commercial

Description

–
Features
  • 5-20R

Specifications
  • Wire: 3
  • Grounding: Self-Grounding
  • Voltage: 125 VAC
  • Device Type: Single Receptacle Outlet
  • Feature: Tamper-Resistant|Smooth Face
  • Brand: Decora Plus
  • Screw Terminal Torque: 14-18 in-lbs
  • Country of Origin: Mexico
  • Color: White
  • Grade: Commercial Specification Grade
  • Pole: 2
  • NEMA: 5-20R
  • Termination: Back or Side Wire
  • Amperage: 20 A
  • RoHS Compliant: TRUE

Specs

–
Product Type:

Single Receptacle

NEMA Rating:

5-20R

Series:

Decora Plus

Amperage:

20

Poles:

2

Terminations:

Side Wire

Back Wire

Country of Origin:

Mexico

Color:

White

Grade:

Commercial

Ground:

Self-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy