Apply to be a TradeMaster!
Main product image of Roll Over To Zoom 20A, 125V Decora Plus Duplex Receptacle Outlet, Industrial Grade
Magnifying glass
Hover image to zoom

Roll Over To Zoom 20A, 125V Decora Plus Duplex Receptacle Outlet, Industrial Grade

Brand:
Leviton
SKU:
16352-1PI
Rating:
(0)
Q&A:
(0)
Roll Over To Zoom 20A, 125V Decora Plus Duplex Receptacle Outlet, Industrial Grade
Magnifying glass
Hover image to zoom
$15.42 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Heavy-Duty Industrial
Product Highlight: Material
Nylon
Product Highlight: Color
Ivory
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • 5-20R
  • Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Specifications
  • Certification/Listing: UL, CSA, NOM-ANCE
  • Strap Material: Zinc-Plated Steel 0.042
  • Body Material: Nylon
  • ANSI: C-73
  • RoHS Compliant: TRUE
  • Country of Origin: Mexico
  • Operating Temperature: -40 °C to 75 °C
  • Ground Clips: Brass
  • Terminal Screws: Brass 10-32
  • At Rated Voltage: 1 HP
  • Voltage: 125 VAC
  • Product ID: Ratings are permanently marked on device
  • Amperage: 20 A
  • Applicable Standards: UL 498, CSA C22.2 No. 42
  • Warranty: 10-Year Limited
  • Grounding: Self-Grounding
  • Feature: Split-circuit, One Outlet Marked "Controlled"|Smooth Face
  • Grade: Heavy-Duty Industrial Specification Grade
  • Terminal Clamp: Zinc-Plated Steel
  • Color: Ivory
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Face Material: Nylon
  • Screw Terminal Torque: 14-18 in-lbs
  • Terminal Accom.: 14-10 AWG
  • Wire Type: Solid or Stranded Building Wire
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Dielectric Voltage: Withstands 2000V per UL498
  • Brand: Decora Plus
  • NEMA: WD-1 & WD-6
  • Line Contacts: Brass Triple-Wipe .031 Thick
  • Grounding Screw: Zinc-Plated Steel 8-32
  • Device Type: Duplex Receptacle Outlet
  • Termination: Back or Side Wire

Specs

–
NEMA Rating:

WD-1

Ground:

Self-Grounding

Product Type:

Duplex Receptacle

Country of Origin:

Mexico

Series:

Decora Plus

Amperage:

20

Grade:

Heavy-Duty Industrial

Terminations:

Side Wire

Back Wire

Material:

Nylon

Color:

Ivory

Warranty:

10 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy