Apply to be a TradeMaster!
Main product image of Decora Plus Duplex Receptacle Outlet,  Smooth Face, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Blue)
Magnifying glass
Hover image to zoom

Decora Plus Duplex Receptacle Outlet, Smooth Face, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Blue)

Brand:
Leviton
SKU:
16352-BU
Rating:
(0)
Q&A:
(0)
Decora Plus Duplex Receptacle Outlet,  Smooth Face, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Blue)
Magnifying glass
Hover image to zoom
$12.54 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Material
PBT, Polyester Blend
Product Highlight: Color
Blue
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
20 Amps

Description

–
Features
  • 5-20R
  • Leviton's award-winning line of designer styled devices enhances every interior, from traditional to contemporary. The Decora offering includes switches, receptacles, lighting controls, home automation components, telephone devices, fan-speed controls and wallplates. All Decora devices are provided in a broad range of colors to match or contrast with any decor.

Specifications
  • Body Material: PBT Polyester Blend
  • Current Limiting: Full Rated Current
  • Warranty: 10-Year Limited
  • Brand: Decora Plus
  • RoHS Compliant: TRUE
  • Screw Terminal Torque: 14-18 in-lbs
  • Dielectric Voltage: Withstands 3000V per UL498
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Device Type: Duplex Receptacle Outlet
  • Amperage: 20 A
  • Grounding Screw: #8 Hex Head, Triple-Drive Brass
  • Terminal Screws: #8 Triple Drive Brass
  • Voltage: 125 VAC
  • Color: Blue
  • Face Material: PBT Polyester Blend
  • Feature 4: Smooth Face
  • NEMA: WD-1 & WD-6
  • Grade: Commercial Specification Grade
  • Terminal Accom.: 14-10 AWG
  • Flammability: Rated V-2 per UL 94
  • ANSI: C-73
  • Ground Clips: Brass
  • Product ID: Ratings are permanently marked on device
  • Temperature Rise: Max 30C temperature rise at full rated current
  • At Rated Voltage: 1 HP
  • Termination: Back and Side Wire
  • Pole: 2
  • Operating Temperature: -40 °C to 60 °C
  • Strap Material: Steel (Galvanized G60)
  • Clamp Nuts: Steel
  • Line Contacts: .030" Brass
  • Grounding: Self-Grounding
  • Wire: 3
  • Country of Origin: Mexico

Specs

–
Grade:

Commercial

Material:

PBT

Polyester Blend

Ground:

Self-Grounding

Poles:

2

Color:

Blue

Warranty:

10 years

Series:

Decora Plus

Amperage:

20

Terminations:

Side Wire

Back Wire

NEMA Rating:

WD-1

Country of Origin:

Mexico

Product Type:

Duplex Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy