Apply to be a TradeMaster!
Main product image of Decora Plus Duplex Receptacle, 20A, Commercial Grade - Ivory (125V)
Magnifying glass
Hover image to zoom

Decora Plus Duplex Receptacle, 20A, Commercial Grade - Ivory (125V)

Brand:
Leviton
SKU:
16352-I
Rating:
(0)
Q&A:
(0)
Decora Plus Duplex Receptacle, 20A, Commercial Grade - Ivory (125V)
Magnifying glass
Hover image to zoom
$14.24 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Ivory

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton's 16352 is a Decora style 20 Amp/ 125 Volt commercial grade duplex receptacle with a self-grounding tab and both side and rear wiring options.

Features:
  • Quick and Easy Installation
  • Leviton's Simplified Quickwire System
  • Side and Rear Wiring
  • Grounding Screw Attached
  • Accepts Wiring Up to #12 AWG; #14 AWG in Canada
  • Durable Impact-Resistant Thermoplastic Switch and Frame

Specifications:
  • Color: Ivory
  • Ground: Self Grounding
  • Amperage: 20 Amp
  • Voltage: 125 Volt
  • NEMA: 5-20R
  • Pole: 2
  • Wire: 3
  • Termination: Side an Rear
  • Face Material: Thermoplastic Nylon
  • Body Material: Thermoplastic Nylon
  • Strap Material: Steel
  • Dimensions: 3.28"H (4.06" with break off ears) x 1.31"W

Specs

–
Ground:

Self Grounding

Voltage:

125v

Amperage:

20

Color:

Ivory

NEMA Rating:

5-20R

Terminations:

Back

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy