Apply to be a TradeMaster!
Main product image of Decora Plus Duplex Receptacle Outlet,  Smooth Face, 20A, 125V Pre-Wired Leads, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Ivory)
Magnifying glass
Hover image to zoom

Decora Plus Duplex Receptacle Outlet, Smooth Face, 20A, 125V Pre-Wired Leads, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Ivory)

Brand:
Leviton
SKU:
16352-LI
Rating:
(0)
Q&A:
(0)
Decora Plus Duplex Receptacle Outlet,  Smooth Face, 20A, 125V Pre-Wired Leads, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Ivory)
Magnifying glass
Hover image to zoom
$16.48 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Ivory

Description

–
Features
  • Dual drive pins for sturdy assembly
  • Heavy gauge, locked-in wrap-around mounting strap
  • Constructed with impact-resistant thermoplastic cover and body
  • #12 AWG THHN wire leads, 6" length
  • 5-20R
  • Large, triple-wipe brass "T" contacts for superior contact pressure, outstanding conductivity
  • Backed by a Limited 10-Year Warranty

Specifications
  • Voltage: 125 VAC
  • Current Interrupting: Certified for current interrupting at full rated current
  • Mounting Screws: Triple Combination Head, Steel
  • Amperage: 20 A
  • Country of Origin: Mexico
  • Wire: 3
  • Dielectric Voltage Withstand: 2000V minimum per UL 498
  • Device Type: Duplex Receptacle Outlet
  • Product ID: Ratings are permanently marked on device
  • Grounding Leads: 6", #12 AWG THHN
  • Wiring: 1 Hot Lead, 1 Neutral Lead, 1 Ground Lead
  • RoHS Compliant: FALSE
  • Base Material: Thermoplastic
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • Screw Terminal Torque: 14-18 in-lbs
  • Standards and Certifications: UL/CSA
  • Feature 4: Smooth Face
  • Grade: Commercial Specification Grade
  • Color: Ivory
  • NEMA: 5-20R
  • Brand: Decora Plus
  • Grounding: Self-Grounding
  • Mounting Strap: Steel multipiece with 2 drive pins
  • Maximum Working Voltage: 125V as rated
  • Flammability: Rated V-2 per UL 94
  • Power Contacts: Brass, triple wipe
  • Termination: Pre-Wired Leads
  • Terminal Leads: 6", #12 AWG THHN
  • Warranty: 10-Year Limited
  • Pole: 2
  • Operating Temperature: -40 °C to 60 °C
  • Cover Material: Thermoplastic
  • Lead Identification: Leads identified in accordance with UL 498 (black, white & green)

Specs

–
Terminations:

Pre-Wired Leads

NEMA Rating:

5-20R

Grade:

Commercial

Poles:

2

Series:

Decora Plus

Warranty:

10 years

Country of Origin:

Mexico

Amperage:

20

Color:

Ivory

Ground:

Self-Grounding

Product Type:

Duplex Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy