Apply to be a TradeMaster!
Main product image of Decora Plus Duplex Receptacle, Extra Heavy-Duty Hospital, 20A 125V NEMA 5-20R, 2P 3W (Ivory)
Magnifying glass
Hover image to zoom

Decora Plus Duplex Receptacle, Extra Heavy-Duty Hospital, 20A 125V NEMA 5-20R, 2P 3W (Ivory)

Brand:
Leviton
SKU:
16362-PLI
Rating:
(0)
Q&A:
(0)
Decora Plus Duplex Receptacle, Extra Heavy-Duty Hospital, 20A 125V NEMA 5-20R, 2P 3W (Ivory)
Magnifying glass
Hover image to zoom
$36.25 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty Hospital
Product Highlight: Color
Ivory
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Nylon

Description

–
Features
  • 5-20R

Specifications
  • Clamp Nuts: Zinc-Plated Steel
  • Face Material: Nylon
  • Strap Material: Nickel Plated Brass
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Line Contacts: Brass Triple-Wipe 0.040Thick
  • Warranty: 10-Year Limited
  • Dielectric Voltage: Withstands 2000V per UL498
  • Termination: Back or Side Wire
  • Flammability: Rated V-2 per UL 94
  • Country of Origin: Mexico
  • NOM: 57
  • ANSI: C-73
  • Grade: Extra Heavy-Duty Hospital Grade
  • Pole: 2
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Brand: Decora Plus
  • Screw Terminal Torque: 14-18 in-lbs
  • Operating Temperature: -40 °C to 60 °C
  • Grounding Screw: Nickel-Plated Brass 8-32
  • Product ID: Ratings are permanently marked on device
  • RoHS Compliant: FALSE
  • Yoke: Nickel-Plated Brass
  • Voltage: 125 VAC
  • Grounding: Self-Grounding
  • Ground Clips: Nickel-Plated Brass
  • CSA C22.2 No. 42: File 152105
  • Amperage: 20 A
  • Terminal Accom.: 14-10 AWG
  • Feature 4: Smooth Face
  • Terminal Screws: Nickel-Plated Brass 10-32
  • Feature 3: Power Indication
  • Device Type: Duplex Receptacle Outlet
  • Wire: 3
  • UL498HG: File E13399
  • Color: Ivory
  • Body Material: Nylon
  • NEMA: WD-6
  • At Rated Voltage: 1 HP

Specs

–
Grade:

Extra Heavy-Duty Hospital

Color:

Ivory

Terminations:

Back Wire

Side Wire

Country of Origin:

Mexico

NEMA Rating:

WD-6

Product Type:

Duplex Receptacle

Series:

Decora Plus

Amperage:

20

Warranty:

10 years

Material:

Nylon

Ground:

Self-Grounding

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy