Apply to be a TradeMaster!
Main product image of Extra Heavy-Duty Decora Duplex Receptacle, 20A, 5-20R, Tamper Resistant - White (125V)
Magnifying glass
Hover image to zoom

Extra Heavy-Duty Decora Duplex Receptacle, 20A, 5-20R, Tamper Resistant - White (125V)

Brand:
Leviton
SKU:
16362-SGW
Rating:
(0)
Q&A:
(0)
Extra Heavy-Duty Decora Duplex Receptacle, 20A, 5-20R, Tamper Resistant - White (125V)
Magnifying glass
Hover image to zoom
$25.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps

Description

–
Decora Plus Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Specifications:
  • Horsepower Rating: 1 HP
  • Amperage: 20 A
  • Current Interrupting: Certified for current interrupting at full rated current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Self-Grounding
  • Maximum Working Voltage: 125V as rated
  • Pole: 2
  • Temperature Rise: Max 30C at 250 cycles OL at 200 pct rated current
  • Voltage: 125 VAC
  • Wire: 3
  • Termination: Back or Side Wire
  • Terminal Accom.: 14-10 AWG
  • Color: White
  • Grade: Extra Heavy-Duty Hospital Grade
  • Grade: NEMA: 5-20R


Standards and Certifications:
  • ANSI: C-73
  • CSA C22.2 No. 42: File E152105
  • NEMA: WD-1 & WD-6
  • NOM: 057
  • RoHS: Compliant
  • UL Fed Spec WC-596: File E13399
  • UL498HG: File E13399

Specs

–
Ground:

Self Grounding

Type:

Duplex Receptacle

Voltage:

125v

Color:

White

NEMA Rating:

5-20R

Amperage:

20

Poles:

2

Terminations:

Back

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy