Apply to be a TradeMaster!
Main product image of Heavy-Duty Decora Duplex Receptacle, 20A, 5-20R - Light Almond (125V)
Magnifying glass
Hover image to zoom

Heavy-Duty Decora Duplex Receptacle, 20A, 5-20R - Light Almond (125V)

Brand:
Leviton
SKU:
16362-T
Rating:
(0)
Q&A:
(0)
Heavy-Duty Decora Duplex Receptacle, 20A, 5-20R - Light Almond (125V)
Magnifying glass
Hover image to zoom
$23.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton 16362-W is a Decora Plus duplex receptacle from Leviton's product line of Heavy-Duty Specification Grade receptacles. This particular model comes in white. It is designed to withstand demanding environments. This Decora Plus duplex receptacle is perfect for use in hospitals, schools, hotels and commercial office buildings. The receptacle features impact-resistant thermoplastic nylon body. It is available in a wide assortment of configurations. Among them are tamper-resistant, isolated ground, etc. This is a self-grounded type unit. Why delay when Leviton products are designed to save energy, time and cost.

Features:
  • Manufactured to withstand the most demanding environments
  • Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc
  • For use in hotels, schools, hospitals and commercial office buildings

Specifications:
  • Grounding: Self-Grounding
  • Amperage: 20 Amp
  • Current Limiting: Full Rated Current
  • Voltage: 125 Volt
  • NEMA: 5-20R
  • Pole: 2
  • Wire: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Temperature Rise: Max 30C at 250 cycles OL at 200 pct rated current
  • NEMA: 5-20R
  • Color: Light Almond

Specs

–
Ground:

Self Grounding

Type:

Duplex Receptacle

Voltage:

125v

Color:

Light Almond

NEMA Rating:

5-20R

Amperage:

20

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy