Apply to be a TradeMaster!
Main product image of Heavy-Duty Decora Duplex Receptacle, 20A, 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Heavy-Duty Decora Duplex Receptacle, 20A, 5-20R - White (125V)

Brand:
Leviton
SKU:
16362-W
Rating:
(0)
Q&A:
(0)
Heavy-Duty Decora Duplex Receptacle, 20A, 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$20.17 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton Decora® Plus 2-Pole Self-grounding straight blade duplex receptacle in white color is power rated at 1 hp. It features steel strap with 0.031-Inch thick brass triple-wipe line contacts and has thermoplastic nylon face/body. Receptacle has a voltage rating of 125 Volts and current rating of 20 Amps. Receptacle withstands 2000 Volts of dielectric voltage and features 5 - 20R configuration. The 1-Phase receptacle has three wires and offers temperature raise of 30 deg C after 250 cycles overload at 200% rated current. It incorporates 10 - 32 brass terminal screws and has 8 - 32 grounding screws. Receptacle limits full rated current and incorporates zinc-plated steel clamp nuts with brass-plated ground clips.

Features:
  • Manufactured to withstand the most demanding environments
  • Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc
  • For use in hotels, schools, hospitals and commercial office buildings

Specifications:
  • Grounding: Self-Grounding
  • Amperage: 20 Amp
  • Current Limiting: Full Rated Current
  • Voltage: 125 Volt
  • NEMA: 5-20R
  • Pole: 2
  • Wire: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Temperature Rise: Max 30C at 250 cycles OL at 200 pct rated current
  • NEMA: 5-20R
  • Color: White

Specs

–
Type:

Duplex Receptacle

Ground:

Self Grounding

Voltage:

125v

Color:

White

NEMA Rating:

5-20R

Amperage:

20

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy