The Day Savers – A National Tradesmen Day Contest
Main product image of Decora Plus Single Receptacle, 20A, NEMA 6-20R, 2P - White (250V)
Magnifying glass
Hover image to zoom

Decora Plus Single Receptacle, 20A, NEMA 6-20R, 2P - White (250V)

Brand:
Leviton
SKU:
16441-W
Rating:
(0)
Q&A:
(0)
Decora Plus Single Receptacle, 20A, NEMA 6-20R, 2P - White (250V)
Magnifying glass
Hover image to zoom
$8.19 each
BOX UP & SAVE 4%
$78.70 box of 10
$7.87 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
250v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Grade
Commercial

Description

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 250 Volt, Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Specifications:
  • Amperage: 20 A
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Self-Grounding
  • Pole: 2
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 250 VAC
  • Operating Temperature: -40°C to 60°C
  • Wire: 3
  • Smooth Face
  • NEMA: 6-20R
  • Termination: Side Wire
  • Terminal Accom.: 14-10 AWG
  • Color: White


Standards and Certifications:
  • ANSI: C-73
  • NEMA: WD-6
  • NOM: 057
  • UL498: File E13399

Specs

Ground:

Self Grounding

Voltage:

250v

Color:

White

Amperage:

20

NEMA Rating:

6-20R

Terminations:

Side

Poles:

2

Horse Power:

2

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy