Apply to be a TradeMaster!
Main product image of Decora Plus Duplex Receptacle, Back/Side Wire, 20A, NEMA 6-20R, 2P, Ivory (250V)
Magnifying glass
Hover image to zoom

Decora Plus Duplex Receptacle, Back/Side Wire, 20A, NEMA 6-20R, 2P, Ivory (250V)

Brand:
Leviton
SKU:
16462-I
Rating:
(0)
Q&A:
(0)
Decora Plus Duplex Receptacle, Back/Side Wire, 20A, NEMA 6-20R, 2P, Ivory (250V)
Magnifying glass
Hover image to zoom
$15.69 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
Ivory
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Decora Plus Duplex Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 250 Volt, Back or Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Features & Benefits:
  • Engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction
  • Shallow design for maximum wiring room in wallbox
  • Back and side terminal wiring options for ease of installation
  • Heavy-gauge zinc-plated steel locked-in wrap around strap
  • Heavy-duty triple-wipe brass contacts for long service life
  • Exclusive V-shaped, serrated back wiring clamps for superior contact and conductivity


Electrical Specifications:
  • Amperage: 20 A
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Self-Grounding
  • Pole: 2
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 250 VAC
  • Wire: 3
  • Operating Temperature: -40°C to 60°C
  • NEMA: 6-20R
  • Termination: Back or Side Wire
  • Terminal Accom.: 14-10 AWG


Standards and Certifications:
  • ANSI: C-73
  • CSA C22.2 No. 42: File LR-406
  • NEMA: WD-6
  • NOM: 057
  • UL498: File E13399
  • Warranty: 10-Year Limited

Specs

–
Voltage:

250v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

Ivory

Terminations:

Side

Back

Ground:

Self Grounding

NEMA Rating:

6-20R

Amperage:

20

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy