Apply to be a TradeMaster!
Main product image of Decora Plus Single Receptacle, Back/Side Wire, 15A, NEMA 6-15R, 2P - Ivory (250V)
Magnifying glass
Hover image to zoom

Decora Plus Single Receptacle, Back/Side Wire, 15A, NEMA 6-15R, 2P - Ivory (250V)

Brand:
Leviton
SKU:
16651-I
Rating:
(0)
Q&A:
(0)
Decora Plus Single Receptacle, Back/Side Wire, 15A, NEMA 6-15R, 2P - Ivory (250V)
Magnifying glass
Hover image to zoom
$9.96 each
BOX UP & SAVE 6%
$94.00 box of 10
$9.40 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 15 Amp, 250 Volt, Back or Side Wire, NEMA 6-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Features & Benefits:
  • Back wire and side wire terminal options
  • Heavy-gauge locked-in wraparound strap
  • Back wire terminals accept up to #10 AWG copper or copper-clad wire, solid or stranded
  • Brass staked on self-grounding clip
  • Heavy-duty triple-wipe brass contacts for long service life
  • Impact-resistant thermoplastic construction


Specifications:
  • Amperage: 15 A
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Self-Grounding
  • Pole: 2
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 250 VAC
  • Wire: 3
  • Horsepower Rating: 1-1/2 HP
  • Operating Temperature: -40°C to 60°C
  • Terminal Accom.: 14-10 AWG
  • Termination: Back or Side Wire
  • Device Type: Single Receptacle Outlet
  • Feature 4: Smooth Face
  • Grade: Commercial Specification Grade
  • NEMA: 6-15R


Standards and Certifications:
  • ANSI: C-73
  • NEMA: WD-6
  • NOM: 057
  • UL498: File E13399

Specs

–
Ground:

Self Grounding

Voltage:

250v

Color:

Ivory

Amperage:

15

Terminations:

Side

Back

Poles:

2

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy