Apply to be a TradeMaster!
Main product image of 2 Circuit, Low-Med-High-Off, Appliance Pull Chain Switch, 1/3A (125V)
Magnifying glass
Hover image to zoom

2 Circuit, Low-Med-High-Off, Appliance Pull Chain Switch, 1/3A (125V)

Brand:
Leviton
SKU:
1689-50
Rating:
(0)
Q&A:
(0)
2 Circuit, Low-Med-High-Off, Appliance Pull Chain Switch, 1/3A (125V)
Magnifying glass
Hover image to zoom
$23.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Position
4
Product Highlight: Color
White

Description

–
The Leviton 1689-50 is a pull chain type appliance switch in white color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications.

This Leviton 10097-8 pull chain switch has 3 circuit functions: low, medium and high. It has current rating of 6 Amps at 125 Volts, 3 Amp at 125 Volts and 3 Amp at 250 Volts. Buy this Leviton 1689-50 appliance pull chain switch and enjoy years of reliable use.

Features:
  • Three speed - four position No.6 chain - 3 3/4 inches long

Specifications:
  • Volts AC: 120, 240
  • Poles: 3
  • Color: White
  • Material: Plastic
  • Type: Pull Chain Switch, 4 Position, Maintained

Specs

–
Voltage:

125v

Poles:

3

Position:

4

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy