Apply to be a TradeMaster!
Main product image of Single Circuit, ON-OFF, Appliance Pull Chain Switch, 3/6A (125V)
Magnifying glass
Hover image to zoom

Single Circuit, ON-OFF, Appliance Pull Chain Switch, 3/6A (125V)

Brand:
Leviton
SKU:
1689-75
Rating:
(0)
Q&A:
(0)
Single Circuit, ON-OFF, Appliance Pull Chain Switch, 3/6A (125V)
Magnifying glass
Hover image to zoom
$21.77 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White

Description

–
The Leviton 1689-75 is a pull chain type appliance switch in white color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's appliance device line includes the panel-mounted outlets and switches that see intensive use in electrical equipment and appliances. This Leviton 1689-75 heavy duty single circuit pull chain switch is made of durable plastic, it features black and red leads. Buy this Leviton 1689-75 appliance pull chain switch and enjoy years of reliable use.

This Leviton 423-3 is used with SPT-1 wire only, it has on/off options. Buy this Leviton 423-3 single-pole rotary switch and enjoy years of reliable use.

Features:
  • Accommodates many panel-mounting requirements
  • Heavy duty
  • Single circuit
  • Black and red leads

Specifications:
  • Volts AC: 120, 240
  • Poles: 1
  • Color: White
  • Material: Plastic
  • Type: Pull Chain Switch, SPST, Maintained

Specs

–
Type:

Single Pole

Voltage:

125v

Poles:

1

Color:

White

Switch:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy