Apply to be a TradeMaster!
Main product image of 3 Speed, ONE-OFF-TWO-OFF, Appliance Pull Chain Switch, 3/6A (125V)
Magnifying glass
Hover image to zoom

3 Speed, ONE-OFF-TWO-OFF, Appliance Pull Chain Switch, 3/6A (125V)

Brand:
Leviton
SKU:
1691-50
Rating:
(0)
Q&A:
(0)
3 Speed, ONE-OFF-TWO-OFF, Appliance Pull Chain Switch, 3/6A (125V)
Magnifying glass
Hover image to zoom
$25.10 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Position
4

Description

–
The Leviton 1691-50 is a pull chain type appliance switch in white color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's appliance device line includes the panel-mounted outlets and switches that see intensive use in electrical equipment and appliances.

This Leviton 1691-50 3-speed pull chain switch features push-in wiring. It has four positions: one, off, two, off. Buy this Leviton 1691-50 appliance pull chain switch and enjoy years of reliable use.

This Leviton 423-3 is used with SPT-1 wire only, it has on/off options. Buy this Leviton 423-3 single-pole rotary switch and enjoy years of reliable use.

Features:
  • Three speed - four position
  • Comes with-push in wiring
  • No.6 chain is 3 3/4 inches long

Specifications:
  • Volts AC: 120, 240
  • Poles: 3
  • Color: White
  • Material: Plastic
  • Type: Pull Chain Switch, 4 Position, Maintained

Specs

–
Speeds:

3

Voltage:

125v

Poles:

3

Color:

White

Position:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy