The Day Savers – A National Tradesmen Day Contest
Main product image of 16 Series Cam-Type Taper Nose Reverse "Soft" 3-Fer, Female plug to Male/Male/Male Tri-tap, 24" Cable Length, 4/0, 400A Max (Black)
Magnifying glass
Hover image to zoom

16 Series Cam-Type Taper Nose Reverse "Soft" 3-Fer, Female plug to Male/Male/Male Tri-tap, 24" Cable Length, 4/0, 400A Max (Black)

Brand:
Leviton
SKU:
16A36-UE
Rating:
(0)
Q&A:
(0)
16 Series Cam-Type Taper Nose Reverse "Soft" 3-Fer, Female plug to Male/Male/Male Tri-tap, 24" Cable Length, 4/0, 400A Max (Black)
Magnifying glass
Hover image to zoom
$227.70 each
Out of Stock
Out of Stock
Get it Thu, Sep 10 - Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Features
  • UL: 1691, 508 35k A / 600V Short Circuit Current Rating
  • Common applications: entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications
  • Designed with cylindrical profile to reduce snap
  • NEMA 3R rated for outdoor use when mated
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
  • Color-coding provides fast and easy phase identification
  • Single or double set screw or crimp tube termination

Specifications
  • RoHS Compliant: TRUE
  • Country of Origin: Mexico

Specs

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy