Apply to be a TradeMaster!
Main product image of 16 Series Male Receptacle, 90-Degree, 2/0 - 4/0 AWG, Double Set Screw (Green), 16R21-UG
Magnifying glass
Hover image to zoom

16 Series Male Receptacle, 90-Degree, 2/0 - 4/0 AWG, Double Set Screw (Green), 16R21-UG

Brand:
Leviton
SKU:
16R21-UG
Rating:
(0)
Q&A:
(0)
16 Series Male Receptacle, 90-Degree, 2/0 - 4/0 AWG, Double Set Screw (Green), 16R21-UG
Magnifying glass
Hover image to zoom
$43.55 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
  • UL 1691, 508 35k A / 600V Short Circuit Current Rating
  • Designed with cylindrical profile to reduce snap
  • Blue
  • Color-coding provides fast and easy phase identification
  • Single or double set screw or crimp tube termination
  • NEMA 3R rated for outdoor use when mated
  • Common applications entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications

Specs

–
Color:

Green

NEMA Rating:

3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy