Apply to be a TradeMaster!
Main product image of 16 Series Single Pole Cam Type Female Panel Connector Taper Nose, Threaded Stud w/ Microswitch, Cable Size 2, 4/0 AWG, 400A Max (Blue)
Magnifying glass
Hover image to zoom

16 Series Single Pole Cam Type Female Panel Connector Taper Nose, Threaded Stud w/ Microswitch, Cable Size 2, 4/0 AWG, 400A Max (Blue)

Brand:
Leviton
SKU:
16RSW-UB
Rating:
(0)
Q&A:
(0)
16 Series Single Pole Cam Type Female Panel Connector Taper Nose, Threaded Stud w/ Microswitch, Cable Size 2, 4/0 AWG, 400A Max (Blue)
Magnifying glass
Hover image to zoom
$286.24 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Connection
Product Highlight: Amperage
400 Amps
Product Highlight: Voltage
600V
Product Highlight: Color
Blue

Description

–
Features
  • Designed with cylindrical profile to reduce snap
  • UL: 1691, 508 35k A / 600V Short Circuit Current Rating
  • Color-coding provides fast and easy phase identification
  • Single or double set screw or crimp tube termination
  • Common applications: entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications
  • NEMA 3R rated for outdoor use when mated
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.

Specifications
  • Max. Voltage: 600 Volt
  • NEMA Rating: Type 3R
  • UL: 1691, 508 35k A/600V Short Circuit Current Rating
  • Gender: Female
  • Cable Range: 2-4/0 AWG
  • Color: Blue
  • Country of Origin: Mexico
  • Contacts: Brass
  • Connection Type: Threaded Stud
  • Max. Amperage: 400 Amp
  • Strain Relief: Copper Wire
  • RoHS Compliant: FALSE

Specs

–
Connection Type:

Female

Country of Origin:

Mexico

Amperage:

400

Voltage:

600V

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy