Apply to be a TradeMaster!
Main product image of 15A Decora Dual Rocker Switch, Illuminated (Ivory)
Magnifying glass
Hover image to zoom

15A Decora Dual Rocker Switch, Illuminated (Ivory)

Brand:
Leviton
SKU:
1754-ILI
Rating:
(0)
Q&A:
(0)
15A Decora Dual Rocker Switch, Illuminated (Ivory)
Magnifying glass
Hover image to zoom
$23.81 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Ivory

Description

–
Features
  • Leviton's Decora Combination Switch is the perfect choice for any area in a home. Its simple, functional design allows you to save space wherever the switch is installed. Beautifully styled and part of the notable Decora line, the switch comes in a variety of popular colors. Its impact-resistant exterior ensures damage protection and a long service life.

Specifications
  • Country of Origin: Mexico
  • Color: Ivory
  • Product Type: 2-Switch Combo
  • Torque Range: 14 18 in.-lbs
  • Amperage: 15 A
  • Type: Dual Rocker Combination Switch
  • RoHS Compliant: FALSE

Specs

–
Amperage:

15

Country of Origin:

Mexico

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy