The Day Savers – A National Tradesmen Day Contest
Main product image of 17 Series Complete Male Detachable Plug, Cam-type, Double Set Screw, Taper Nose, 250-350MCM, 570A (Green)
Magnifying glass
Hover image to zoom

17 Series Complete Male Detachable Plug, Cam-type, Double Set Screw, Taper Nose, 250-350MCM, 570A (Green)

Brand:
Leviton
SKU:
17D21-G
Rating:
(0)
Q&A:
(0)
17 Series Complete Male Detachable Plug, Cam-type, Double Set Screw, Taper Nose, 250-350MCM, 570A (Green)
Magnifying glass
Hover image to zoom
$266.98 each
Out of Stock
Out of Stock
Get it Fri, Sep 11 - Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Green
Product Highlight: Connection Type
Male Connection
Product Highlight: Amperage
570 Amps
Product Highlight: Voltage
600V

Description

Features
  • The 17 Series Taper Nose connectors withstand grueling, heavy-duty industrial use. Applications include generator test stations, water purification plants, electro-chemical machining equipment and other general industrial uses.

Specifications
  • Max. Amperage: 570 Amp
  • Max. Voltage: 600 Volt
  • Insulator Cat. No.: 17SDM-G
  • Color: Green
  • Connection Type: Double Set Screw
  • Contact Cat. No.: 17D21-C
  • Contact Material: Brass
  • Country of Origin: Please Contact Customer Service
  • Cable Range: 250-350MCM AWG
  • RoHS Compliant: FALSE
  • Strain Relief: Copper Wire
  • Sleeve Material: Santroprene TPV
  • Gender: Male

Specs

Color:

Green

Connection Type:

Male

Amperage:

570

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy