Apply to be a TradeMaster!
Main product image of 17 Series Female Panel Receptacle, Cam-type, 90-degree, Taper Nose, Threaded Stud, 250-750MCM, 690A (White)
Magnifying glass
Hover image to zoom

17 Series Female Panel Receptacle, Cam-type, 90-degree, Taper Nose, Threaded Stud, 250-750MCM, 690A (White)

Brand:
Leviton
SKU:
17R22-W
Rating:
(0)
Q&A:
(0)
17 Series Female Panel Receptacle, Cam-type, 90-degree, Taper Nose, Threaded Stud, 250-750MCM, 690A (White)
Magnifying glass
Hover image to zoom
$331.34 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Connection
Product Highlight: Voltage
600V
Product Highlight: Amperage
690 Amps
Product Highlight: Color
White

Description

–
Features
  • The 17 Series Taper Nose connectors withstand grueling, heavy-duty industrial use. Applications include generator test stations, water purification plants, electro-chemical machining equipment and other general industrial uses.

Specifications
  • Country of Origin: Please Contact Customer Service
  • Color: White
  • Connection Type: Threaded Stud
  • Contact Material: Brass
  • RoHS Compliant: FALSE
  • Cable Range: 250-750MCM AWG
  • Max. Amperage: 690 Amp
  • Gender: Female
  • Max. Voltage: 600 Volt
  • Sleeve Material: Santroprene TPV

Specs

–
Connection Type:

Female

Voltage:

600V

Amperage:

690

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy