Apply to be a TradeMaster!
Main product image of 18 Series Single Pole Cam Type Adapter, Double Male, 400A Max (Green)
Magnifying glass
Hover image to zoom

18 Series Single Pole Cam Type Adapter, Double Male, 400A Max (Green)

Brand:
Leviton
SKU:
18A25-UG
Rating:
(0)
Q&A:
(0)
18 Series Single Pole Cam Type Adapter, Double Male, 400A Max (Green)
Magnifying glass
Hover image to zoom
$152.20 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
400 Amps
Product Highlight: Color
Green
Product Highlight: Connection Type
Male Connection

Description

–
Features
  • Single or double set screw termination
  • NEMA 3R rated for outdoor use when mated
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
  • Color-coding provides fast and easy phase identification
  • UL: 1691, 508 35k A / 600V Short Circuit Current Rating
  • Common applications: entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications

Specifications
  • Country of Origin: Mexico
  • Gender: Male-Male
  • CSA Certified: File 152105
  • UL Listed: File E-13399; 1691, 508 35k A/600V Short Circuit Current Rating
  • Contacts: Brass
  • RoHS Compliant: TRUE
  • Strain Relief: Copper Wire
  • Color: Green
  • Max. Amperage: 400 Amp
  • Max. Voltage: 600 Volt

Specs

–
Country of Origin:

Mexico

Voltage:

600V

Amperage:

400

Color:

Green

Connection Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy