Apply to be a TradeMaster!
Main product image of 18 Series Cam-Type Male Detachable Plug, Ball Nose, #2 2/0 AWG, 300A Max (Green)
Magnifying glass
Hover image to zoom

18 Series Cam-Type Male Detachable Plug, Ball Nose, #2 2/0 AWG, 300A Max (Green)

Brand:
Leviton
SKU:
18D22-UG
Rating:
(0)
Q&A:
(0)
18 Series Cam-Type Male Detachable Plug, Ball Nose, #2 2/0 AWG, 300A Max (Green)
Magnifying glass
Hover image to zoom
$41.51 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
300 Amps
Product Highlight: Connection Type
Male Connection
Product Highlight: Voltage
600V

Description

–
Features
  • Single or double set screw termination
  • Color-coding provides fast and easy phase identification
  • NEMA 3R rated for outdoor use when mated
  • Common applications: entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications
  • UL: 1691, 508 35k A / 600V Short Circuit Current Rating
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.

Specifications
  • UL Listed: File E-13399; 1691, 508 35k A/600V Short Circuit Current Rating
  • Country of Origin: Mexico
  • Contact Cat. No.: 18D22-C
  • Strain Relief: Copper Wire
  • Connection Type: Double Set Screw
  • Cable Range: 2-2/0 AWG
  • Max. Voltage: 600 Volt
  • RoHS Compliant: TRUE
  • Contacts: Brass
  • Insulator Cat. No.: 18SDM-22G
  • CSA Certified: File 152105
  • Gender: Male
  • Max. Amperage: 300 Amp

Specs

–
Amperage:

300

Connection Type:

Male

Voltage:

600V

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy