Apply to be a TradeMaster!
Main product image of 18 Series Commercial Grade Male Detachable Plug, Cam-type, Crimped, Ball Nose, Cable Range 2/0 To 1/0 Awg, 220A (Brown)
Magnifying glass
Hover image to zoom

18 Series Commercial Grade Male Detachable Plug, Cam-type, Crimped, Ball Nose, Cable Range 2/0 To 1/0 Awg, 220A (Brown)

Brand:
Leviton
SKU:
18D25-UH
Rating:
(0)
Q&A:
(0)
18 Series Commercial Grade Male Detachable Plug, Cam-type, Crimped, Ball Nose, Cable Range 2/0 To 1/0 Awg, 220A (Brown)
Magnifying glass
Hover image to zoom
$33.92 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
220 Amps
Product Highlight: Connection Type
Male Connection
Product Highlight: Color
Brown

Description

–
Features
  • Rhino-Hide Single Pole Cam-Type Connectors are designed for easy assembly and disassembly without special tools. A thermoplastic screw is used to tightly secure the contact inside the insulating sleeve, making assembly, disassembly and field repairs effortless. The plugs use plastic locking and reinforcement rings molded into insulating sleeves and receptacles ensuring the integrity of the connection. Under severe stress and load conditions, these rings will not melt, break or crack.

Specifications
  • Insulator Cat. No.: 18SDM-22E
  • Country of Origin: Mexico
  • Style Name: Detachable
  • Max. Voltage: 600 Volt
  • Gender: Male
  • Cable Range: 2-1 AWG
  • Series: 18
  • Component: Complete
  • RoHS Compliant: TRUE
  • Warranty: NA
  • Max. Amperage: 220 Amp
  • Contact Cat. No.: 18D25-C
  • Connection Type: Crimped
  • Standards and Certifications: UL/CSA
  • Color: Brown

Specs

–
Country of Origin:

Mexico

Voltage:

600V

Amperage:

220

Connection Type:

Male

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy