Apply to be a TradeMaster!
18 Series Cam-Type Female Detachable Plug, Ball Nose, #2 2/0 AWG, 300A Max (Black)

18 Series Cam-Type Female Detachable Plug, Ball Nose, #2 2/0 AWG, 300A Max (Black)

Brand:
Leviton
SKU:
18D31-UE
Rating:
(0)
Q&A:
(0)
18 Series Cam-Type Female Detachable Plug, Ball Nose, #2 2/0 AWG, 300A Max (Black)
$41.94 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
300 Amps
Product Highlight: Connection Type
Female Connection

Description

–
Features
  • Single or double set screw termination
  • Color-coding provides fast and easy phase identification
  • Leviton's Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
  • NEMA 3R rated for outdoor use when mated
  • UL: 1691, 508 35k A / 600V Short Circuit Current Rating
  • Common applications: entertainment, oil and gas, mining operations, power distribution, construction sites, and other temporary power applications

Specifications
  • RoHS Compliant: TRUE
  • Cable Range: 2-2/0 AWG
  • Max. Amperage: 300 Amp
  • Country of Origin: Mexico
  • Contact Cat. No.: 18D31-C
  • Style Name: Detachable
  • Gender: Female
  • Series: 18
  • Warranty: NA
  • Connection Type: Double Set Screw
  • Standards and Certifications: UL/CSA
  • UL Listed: File E-13399; 1691, 508 35k A/600V Short Circuit Current Rating
  • Max. Voltage: 600 Volt
  • Component: Complete
  • Insulator Cat. No.: 18SDF-22E

Specs

–
Voltage:

600V

Amperage:

300

Country of Origin:

Mexico

Connection Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy